Steel Liquid Gauge w/Dial Thermometer w/Straight Threads and Buna-N Seals - 12in., 1/2in.-20 w/Nuts
- Mfr # B1559-21200BB1W
- Zoro # G716547360
product price:
$
120.99
/ea
Free Shipping & Returns
Key Features
Includes
Dial Thermometer
Length
3 in
Material
Steel
Width
4 in
Height
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1559-21200BB1W
- Zoro #
- G716547360
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3 in
- Width
- 4 in
- Height
- 14 in
Details
- Includes
- Dial Thermometer
- Material
- Steel
Description
Item # B1559-21200BB1W, Steel Liquid Level Gauge with Dial Thermometer, 12 Centerline, Back Mount 1/2-20 with NutsSteel Liquid Level Gauges with Dial Thermometers are for any application requiring visual indication of both liquid level and liquid temperature. These gauges can be used to view liquid levels and temperatures in hydraulic reservoirs, gearboxes, bearing housings, crankcases, transformers and machinery oil reservoirs. The temperature can be easily viewed on the large thermometer .This sturdy gauge is made of plated steel. The glass sight is protected by steel on three sides. A red line on a white background enhances liquid level visibility. Leak-proof construction is achieved with Buna-N seals. Temperature is indicated in both degrees Fahrenheit and Celsius on the 2 3/64 diameter stainless steel thermometer. It displays 0 ° F -20° C to 250° F 120° C. The unit tolerates up to 125 PSI and 225° F .Fluid enters through the cross hole in the hollow lower bolt. The gauge is vented into the tank through the cross hole in the top bolt. The length between the center of the two bolts is referred to as the center line. The distance between the center of the tank holes must be within 1/32 of the center line measurement. This gauge is mounted to the tank with 2 1/2-20 plated steel bolts. The back mount design requires that the inside of the tank be accessible in order to secure the bolts with plated steel hex nuts . The bolts should be torqued to 90 in-lbs .For fractional inch centerline distances, level markings or other seal options, please consult factory .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.