
Brass Liquid Level Gage, Straight, 3/8 Male Npt, B2716-3 Cap, Less Id
Mfr # B1145-2X02
Zoro # G216547433
product price: $37.79
/eaKey Features
Height
6 in
Material
Brass
Includes
Straight
Length
1 in
Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1145-2X02
Zoro #
G216547433
UPC #
-
Country of Origin
United States
Dimensions
Height
6 in
Length
1 in
Width
1 in
Details
Material
Brass
Includes
Straight
Type
Straight
Description
Item # B1145-2X02, Straight Brass Gauge, 4 13/32 Sight Opening, 5/8 Diameter Glass, 1/4 Female NPT Cap, 3/8 Male NPT Mounting Thread, Less Oil-Rite ID ***Standard Vented Cap Shown*** Straight Brass Gauges can be used on oil bearings, gear boxes, crank cases, transformers, switches or any application requiring visual indication of liquid level. The leak proof construction and unrestricted passages permit fast and accurate liquid level response. This brass gauge is installed vertically. It features a 5/8 diameter glass sight protected by a shield. The shield can be revolved to the most convenient position for viewing or taken off completely for cleaning. A cap with a 1/4 female NPT connection to vent the gauge back into the reservoir. The gauge uses only atmospheric pressure. A Teflon washer reduces friction between the cap and the glass during installation and adjustments. Buna-N seals are used. The unit tolerates temperatures up to 225° F. Straight Brass Gauges can also be custom built with alternate caps. To view the optional caps, please use our product search feature. A Total Height 6 3/16 B Sight Opening 4 13/32 C Length of Mounting Thread 1/2 D Hex Size 13/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.