Constant Level Lubricator w/Oil Level Sight and Acrylic Reservoir - 3/4in.-16 Remote Thread Mount

  • Mfr # B737-009ABW

  • Zoro # G116547618


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Overall Height
10 in
Overall Length
4 in
Body Material
Acrylic
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B737-009ABW
Zoro #
G116547618
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Length
4 in
Overall Width
4 in

Details

Body Material
Acrylic

Description

Item # B737-009ABW, Constant Level Lubricator with Oil Level Sight, 9 oz Acrylic Reservoir, 3/4"-16 Threaded Shank For Remote MountingConstant Level Lubricators With Oil Level Sights automatically maintain a fixed liquid level in a bearing housing or gear box using the liquid seal principle. This constant level lubricator features a large sight for viewing the liquid level and condition. Constant level lubricators can be used on sleeve bearings, anti-friction bearings, gear boxes, pump housings, ventilating fans and blowers, moistening pads, and any other application demanding the maintenance of a constant liquid level .This Constant Level Lubricator withstands temperatures up to 160°. It features a 9 oz shatterproof acrylic reservoir, aluminum alloy body, and Buna-N seals. The glass sight viewing area is 1 9/16” dia. There are (2) outlets, either outlet may be used. A 1/2” female NPT outlet is located on the side of the unit. The bottom of the unit has a 1/4” female NPT outlet with a 3/4”-16 threaded shank for mounting .A pipe plug is installed in the bottom outlet. The diameter of the reservoir is 3,” the viewable height of the reservoir is 2 3/4”, and the total height of the unit is 9 11/16” .Liquid Seal Principle When liquid consumption causes the liquid in the bearing to recede, the liquid seal on the inside of lubricator is temporarily broken, allowing air from the air vent to enter the lubricator’s reservoir. This causes oil to be released from the lubricator into the bearing until the proper liquid level is reached, at which time the liquid seal in the lubricator is reestablished. For optimum performance, it is recommended that the 1/8” female NPT air vent be piped back to the bearing housing or gear box to equalize any existing pressure or vacuum. Piping the air inlet also creates a closed circuit that prevents dust and dirt from contaminating fluids .Oil-Rite Constant Level Lubricators feature a unique, mess-free design that allows the reservoir to be easily refilled through a top filler cap. A shutoff valve holds the liquid in the reservoir when the filler cap is removed. The lubricator resumes normal functioning after the cap is screwed down again. It is important that the filler cap is screwed down tightly to ensure proper operation .InstallationFor proper installation, a liquid level line is scribed on the base of the unit. Mount the lubricator using the side or bottom outlet at the exact and most desirable level.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.