Shop OIL-RITE
See all product information
Create Account
PurgeX Accessories - Polycarb Reservoirs - 1 qt, 1/8in. Female NPT, 5-8-18-thread-for-remote-mount
- Mfr # B1748-0329B1W
- Zoro # G516547423
product price:
$
61.85
/ea
Key Features
Overall Height
11 in
Overall Width
4 in
Body Material
Polycarbonate
Overall Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1748-0329B1W
- Zoro #
- G516547423
- UPC #
- -
- Country of Origin
- United States
- Body Material
- Polycarbonate
Dimensions
- Overall Height
- 11 in
- Overall Width
- 4 in
- Overall Length
- 4 in
Description
Item # B1748-0329B1W, Oil Reservoir, 1 qt Polycarbonate, 1/8 Female NPT Outlet, 5/8-18 Thread for Remote MountingOil Reservoirs, or Oil Cups, use gravity to dispense liquid. They are designed to serve as a central reservoir of an oiling system .This polycarbonate reservoir with a polypropylene base is suitable for temperatures up to 225° F. It features a cap that swivels out of the way for easier filling, while remaining attached to the reservoir .Buna-N seals are used. There is a 1/8 female NPT outlet with a 5/8-18 thread for remote mounting .The reservoir diameter is 3 5/8 and the total height of the unit is 10 3/16 .Additional shutoff and sight feed valves are needed for the regulation of liquid flow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.