Shop OIL-RITE
See all product information
Create Account
Gasketed Window Sight Straight Thread - Straight, 3/4in.-16, 15/16in., 125 PSI, Buna-N, 9/16in.
- Mfr # B2394-13
- Zoro # G616547347
product price:
$
18.39
/ea
Key Features
Body Material
Aluminum Alloy
Max. Pressure
125 psi
Includes
Buna Seals
Length (In.)
2 in
Hex Size
15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2394-13
- Zoro #
- G616547347
- UPC #
- -
- Country of Origin
- United States
- Body Material
- Aluminum Alloy
- Max. Pressure
- 125 psi
- Includes
- Buna Seals
- Seal Material
- Buna-N
- Reflector
- None
- Thread Type
- Straight
Dimensions
- Length (In.)
- 2 in
- Hex Size
- 15/16 in
- Width (In.)
- 2 in
- Thread Size
- 3/4-16
- Height (In.)
- 1 in
- Sight Dia.
- 9/16 in
Description
Item # B2394-13, Gasketed Window Sight, Without Reflector, 15/16 Hex, 3/4-16 ThreadGasketed Window Sights allow visual observation of liquid levels and their condition. They can be used to display fluid motion or mechanical movements, as well as to view and perform tests in a safe enclosure. Specific uses include fluid sighting on hydraulic tanks, pressure vessels, reservoirs, packaged power equipment, hydraulic lines and dipping. Their use can be applied to any application where oil or fluid inspection is essential. Two or more sights can be mounted so as to indicate high, low or in-between levels ._x000D__x000D_This straight threaded window sight may be screwed into a tapped hole or used with a mounting nut for a drilled hole this window sight does not include a mounting nut. The provided Velumoid 505 fiber gasket fits between the window sight and tank, preventing leakage past the threads. The unit can be used with a maximum wall thickness of 5/32. It withstands up to 125 PSI and 225° F ._x000D__x000D_The body of the window sight is constructed of corrosion and rust resistant aluminum alloy. The glass viewing sight is secured by a brass retaining ring. A Buna-N o-ring creates a leak tight seal. A nylon washer is seated between the retaining ring and sight to prevent glass abrasion. This window sight is also available with a stainless steel reflector to enhance liquid visibility ._x000D__x000D_This unit features a 3/4-16 mounting thread. It has a 15/16 hex and 9/16 sight diameter. When tightly secured, it extends about 7/16 from the mounting surface ._x000D__x000D_Other body materials, Viton, and EPDM seals are available upon request .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.