Shop OIL-RITE
See all product information
Create Account
Gskted Wndw Sght NPT Thread - 1 1/4in. NPT, 1 3/4in., Stainless Steel, 50 PSI, Buna-N, 1 19/64in.
- Mfr # B1740-16
- Zoro # G216547235
product price:
$
29.65
/ea
Key Features
Body Material
Stainless Steel
Max. Pressure
50 psi
Length (In.)
3 in
Thread Size
1-1/4 NPT
Sight Dia.
1-19/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1740-16
- Zoro #
- G216547235
- UPC #
- -
- Country of Origin
- United States
- Body Material
- Stainless Steel
- Max. Pressure
- 50 psi
- Seal Material
- Buna-N
- Reflector
- Stainless Steel
- Includes
- Buna Seals
Dimensions
- Length (In.)
- 3 in
- Thread Size
- 1-1/4 NPT
- Sight Dia.
- 1-19/64 in
- Hex Size
- 1-3/4 in
- Width (In.)
- 3 in
- Height (In.)
- 2 in
Description
Item # B1740-16, Gasketed Window Sight, With Reflector, 1 3/4 Hex, 1 1/4 NPTGasketed Window Sights allow visual observation of liquid levels and their condition. They can be used to display fluid motion or mechanical movements, as well as to view and perform tests in a safe enclosure. Specific uses include fluid sighting on hydraulic tanks, pressure vessels, reservoirs, packaged power equipment, hydraulic lines and dipping. Their use can be applied to any application where oil or fluid inspection is essential. Two or more sights can be mounted so as to indicate high, low or in-between levels ._x000D__x000D_This window sight may be mounted into any corresponding pipe thread. It withstands up to 50 PSI and 225° F ._x000D__x000D_The body of the window sight is constructed of plated steel. The glass viewing sight is secured by a brass retaining ring. A Buna-N o-ring creates a leak tight seal. A nylon washer is seated between the retaining ring and sight to prevent glass abrasion. A stainless steel reflector maximizes liquid level visibility, even in poor light. The reflector will not tarnish, corrode or discolor under the most adverse of conditions ._x000D__x000D_This unit features a 1 1/4 male NPT mounting thread. It has a 1 3/4 hex and 1 19/64 sight diameter. When tightly secured, it extends about 15/32 from the mounting surface ._x000D__x000D_Other body materials, Viton, and EPDM seals are available upon request .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.