Shop OIL-RITE
See all product information
Inverted Angle Sight Feed Valves w/1/4in. Inlet, Vnted - Handwheel, 1/4in. Male NPT, 1/4in. OD Tube
Mfr # B1628-345B1HW
Zoro # G716554511
product price: $34.85
/eaKey Features
Includes
Vented
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B1628-345B1HW
Zoro #
G716554511
UPC #
-
Country of Origin
United States
Details
Includes
Vented
Description
Item # B1628-345B1HW, Inverted Angle Small Sight Feed Valve, 1/4 Male NPT Inlet, 1/4 OD Tube Outlet, HandwheelSmall Sight Feed Valves allow visual observation of the liquid stream, with the volume of flow controlled by an adjustable precision control needle valve. These units are principally used on gravity or pressure lubricating systems for bearing lubrication on machinery. Their use can be extended to any application requiring adjustable, visible flow control .The inlet is located on one side of the valve body and the needle valve adjustment is on the opposite side. The outlet is on the bottom of the unit. The valve is vented to ensure proper flow and prevent airlock. Solid gasket designs are available for sealed pressure applications .This handwheel valve tamperproof is also available withstands up to 225° F and 125 PSI inlet to orifice pressure with vented sight chambers. The valve features a steel plated valve body and needle assembly, glass sights, Buna-N seals, and a 1/16 diameter port. Total Height of the valve is 2 3/8 .The valve has a 1/4 male NPT inlet and a 1/4 OD tube outlet .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.