Zoro Homepage

Manual Oiler 5 Oz Pyrex 3/8 Male Npt 1 Feed - Small Windows

  • Mfr # YB4714-1

  • Zoro # G616547439


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Body Material
Pyrex
Overall Width
3 in
Overall Height
7 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB4714-1
Zoro #
G616547439
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Height
7 in
Overall Length
3 in

Details

Body Material
Pyrex

Description

Item # YB4714-1, Single Feed Manual Lubricator, 5 oz Pyrex Reservoir, Small Sight Windows, 3/8 Male NPT Single Feed Manual Lubricators are ideal for continuous operation. Liquid is dispensed when the lubricator is turned on with a toggle shutoff using the toggle does not affect the metering adjustment. The reservoir and sight are vented to allow liquid to reach the brush by gravity. An adjustable precision needle valve controls the flow rate; it has a friction lock to guard against loosening from vibration. Drop feeding can be observed through the glass viewing window in the valve body. This unit features a smaller viewing window to provide greater strength to the valve body for higher vibration applications. This oiler features a Pyrex reservoir, aluminum alloy base and valve body, plated steel shank and Buna-N seals. The pipe mounting has a 3/8 Male NPT thread. The diameter of the reservoir is 2 1/2 and the total height of the lubricator is 6 1/8.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.