Nylon Liquid Level Gage, Shutoff, 5-1/2 Centerline Distance, Viton Seals, 1/2-20 Thread, Back Mount

  • Mfr # B3642-30516VB1L

  • Zoro # G616547422


product price:  $489.99
/ea
Free Shipping & Returns

Key Features

Height
6 in
Includes
Viton Seals
Length
3 in
Material
Nylon
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3642-30516VB1L
Zoro #
G616547422
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Length
3 in
Width
1 in

Details

Includes
Viton Seals
Material
Nylon

Description

Item # B3642-30516VB1L, Nylon Liquid Level Gauge with Shut-Off, 5 1/2 Centerline, Back Mount 1/2-20 with Nuts, Less Oil-Rite ID Nylon Liquid Level Gauges with Shut-Offs can be used to view liquid levels in hydraulic reservoirs, gearboxes, bearing housings, crankcases, transformers and machinery oil reservoirs. Their use can be extended to any industrial liquid level viewing application. The shut-off function allows the gauge to be removed without emptying the reservoir. This gauge has aluminum alloy end blocks. The Trogamid nylon sight is clear and durable. Liquid level and clarity can be viewed from all angles. A 1/8 wide red line on the back of the sight enhances liquid level visibility. Leak-proof construction is achieved with Viton seals. The unit tolerates up to 125 PSI and 205° F. Fluid enters through the cross hole in the hollow lower bolt. The gauge is vented into the tank through the cross hole in the hollow top bolt. The length between the center of the two bolts is referred to as the center line. The distance between the center of the tank holes must be within 1/32 of the center line measurement. This gauge is mounted to the tank with 2 1/2-20 aluminum bolts. The back mount design requires that the inside of the tank be accessible in order to secure the bolts with plated steel hex nuts. Torque to 90 in-lbs. The brass stems can be adjusted to stop fluid flow into the gauge. This can be used as a precautionary measure if breakage is a concern. Should the gauge need to be replaced, the front aluminum hex nuts unscrew, and the gauge can be removed without draining the tank. Once a gauge has been placed back onto the bolts and secured with hex nuts, the shut off valves can be opened, and the gauge will resume normal function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.