Nylon Liquid Level Gage, Standard, 6-1/2 Centerline Distance, Buna Seals, 1/2-20 Thread, Front Mnt

  • Mfr # B3642-10616BA1W

  • Zoro # G516547560


product price:  $41.89
/ea

Key Features

Includes
Buna Seals
Height
8 in
Length
2 in
Material
Nylon
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3642-10616BA1W
Zoro #
G516547560
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Length
2 in
Width
2 in

Details

Includes
Buna Seals
Material
Nylon

Description

Item # B3642-10616BA1W, Standard Nylon Liquid Level Gauge, 6 1/2 Centerline, Front Mount 1/2-20 Standard Nylon Liquid Level Gauges can be used to view liquid levels in hydraulic reservoirs, tanks, large steel mill pumps, gearboxes, bearing housings, hydraulic equipment, crankcases, transformers and machinery oil reservoirs. Their use can be extended to any industrial liquid level viewing applications. This gauge has aluminum alloy end blocks. The Trogamid nylon sight is clear and durable. Liquid level and clarity can be viewed from all angles. A 1/8 wide red line on the back of the sight enhances liquid level visibility. Leak-proof construction is achieved with Buna-N seals. The unit tolerates up to 125 PSI and 205° F. Fluid enters through the cross hole in the hollow lower bolt. The gauge is vented into the tank through the cross hole in the top bolt. The length between the center of the two bolts is referred to as the centerline. The distance between the center of the tank holes must be within 1/32 of the centerline measurement. This gauge is mounted from the front of the tank with 2 1/2-20 aluminum bolts. The bolts should be torqued to 90 in-lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.