Zoro Homepage

Precision Relief Valve - 30 +/- 5 PSI, Aluminum Alloy

  • Mfr # A4454-1

  • Zoro # G616554192


product price: $23.19
/ea

Key Features

Height
2 in
Body Material
Aluminum Alloy
Seal Material
Viton
Body Width
2 in
Max. Temp.
225°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4454-1
Zoro #
G616554192
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Body Width
2 in
Overall Length
2 in

Details

Body Material
Aluminum Alloy
Seal Material
Viton
Max. Temp.
225°
Includes
3/32 Vent Hole
Max. Pressure (PSI)
30 ± 5 PSI

Description

Item # A4454-1, Precision Relief Valve, 30 ± 5 PSI MaxPrecision Relief Valves are used as a safety device on reservoirs where a certain maximum pressure should not be exceeded. Their use can be extended to any application demanding pressure be relieved at a specific value. The valves have a fixed upper pressure rating held within plus or minus 5 PSI accuracy. The setting for the upper limit 30 ± 5 PSI is tamperproof and cannot be adjusted. The relief pressures can be reduced and locked at any setting .This valve tolerates temperatures up to 225° F. It features a brass piston and Viton seals. A plunger with an O-ring is seated against a port inside the aluminum valve body. The plunger is held in place by a stainless steel spring. An enclosure cap is screwed over the valve body and used to adjust the valves upper pressure limit. A 3/32 diameter vent hole on the top of the cap allows the released air or liquid to escape. A locknut is provided on the valve body to lock the cap in place. The hex size is 3/4. The total height of the valve is 1 7/16 .To use the relief valve at the maximum rated pressure of 30 ± 5 PSI, screw the top cap down until it is seated and lock this setting with the locknut. To reset the valve for a lower pressure, back off the top cap to a suitable point that produces the desired pressure relief and lock the setting with the locknut .The unit has a 1/4 NPT thread .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.