PurgeX Accessories - Polycarb Reservoirs - 5 oz, 1/8in. Female NPT, 5/8in.-18 Remote Thread Mount

  • Mfr # B1748-0055B1W

  • Zoro # G216547488


product price:  $49.79
/ea

Key Features

Body Material
Polycarbonate
Overall Length
3 in
Overall Height
5 in
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1748-0055B1W
Zoro #
G216547488
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Overall Height
5 in
Overall Width
3 in

Details

Body Material
Polycarbonate

Description

Item # B1748-0055B1W, Oil Reservoir, 5 oz Polycarbonate, 1/8 Female NPT Outlet, 5/8-18 Thread for Remote MountingOil Reservoirs, or Oil Cups, use gravity to dispense liquid. They are designed to serve as a central reservoir of an oiling system .This polycarbonate reservoir with a polypropylene base is suitable for temperatures up to 225° F. It features a cap that swivels out of the way for easier filling, while remaining attached to the reservoir . Buna-N seals are used. There is a 1/8 female NPT outlet with a 5/8-18 thread for remote mounting .The reservoir diameter is 2 7/8 and the total height of the unit is 4 1/4 .Additional shutoff and sight feed valves are needed for the regulation of liquid flow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.