PurgeX Accessories - Polycarbonate Reservoirs - 1 pt, 1/2in. Male NPT, Pipe Mount

  • Mfr # B1748-0168B1W

  • Zoro # G716547469


product price:  $54.69
/ea

Key Features

Overall Width
4 in
Overall Height
7 in
Body Material
Polycarbonate
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1748-0168B1W
Zoro #
G716547469
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Height
7 in
Overall Length
4 in

Details

Body Material
Polycarbonate

Description

Item # B1748-0168B1W, Oil Reservoir, 1 pt Polycarbonate, 1/2 Male NPT, Pipe MountOil Reservoirs, or Oil Cups, use gravity to dispense liquid. They are designed to serve as a central reservoir of an oiling system .This polycarbonate reservoir with a polypropylene base is suitable for temperatures up to 225° F. It features a cap that swivels out of the way for easier filling, while remaining attached to the reservoir . Buna-N seals are used. There is a plated steel 1/2 male NPT outlet to mount directly to a pipe. The reservoir diameter is 3 5/8 and the total height of the unit is 6 13/16 .Additional shutoff and sight feed valves are needed for the regulation of liquid flow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.