
PurgeX Accessories - Polycarbonate Reservoirs - 1 pt, 1/4in. Male NPT, Pipe Mount
Mfr # B1748-0166B1W
Zoro # G216547532
product price: $54.95
/eaKey Features
Overall Width
4 in
Overall Height
7 in
Overall Length
4 in
Body Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1748-0166B1W
Zoro #
G216547532
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
4 in
Overall Height
7 in
Overall Length
4 in
Details
Body Material
Polycarbonate
Description
Item # B1748-0166B1W, Oil Reservoir, 1 pt Polycarbonate, 1/4 Male NPT, Pipe MountOil Reservoirs, or Oil Cups, use gravity to dispense liquid. They are designed to serve as a central reservoir of an oiling system .This polycarbonate reservoir with a polypropylene base is suitable for temperatures up to 225° F. It features a cap that swivels out of the way for easier filling, while remaining attached to the reservoir. Buna-N seals are used. There is a plated steel 1/4 male NPT outlet to mount directly to a pipe. The reservoir diameter is 3 5/8 and the total height of the unit is 6 13/16 .Additional shutoff and sight feed valves are needed for the regulation of liquid flow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.