Zoro Homepage

PurgeX Accessories - Replacement Spray Nozzle - 8in.

  • Mfr # B3340-1

  • Zoro # G416547639


product price: $37.59
/ea

Key Features

For Use With
B3559 Purgex Pump
Overall Width
2 in
Overall Length
2 in
Includes
Interior Copper Tube
Overall Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3340-1
Zoro #
G416547639
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 in
Overall Length
2 in
Overall Height
9 in

Details

For Use With
B3559 Purgex Pump
Includes
Interior Copper Tube
Material
Coaxial

Description

Item # B3340-1, PurgeX Replacement Spray Nozzle, 8 Length This replacement spray nozzle is specifically for use with Spray Dispensing PurgeX, part number B3559. Lubricant and air mix at the nozzle tip to atomize fluid. This standard 8 coaxial spray nozzle is flexible yet rigid enough to allow for precise positioning. It is constructed with copper tubing surrounded by flexible urethane tubing, with a plated steel nozzle tip. Spray nozzles do not typically require replacement. In scenarios where the position of the nozzle is frequently adjusted, the copper tubing may become brittle over time. In this situation replacing the nozzle may be desirable. Spray nozzles are available in many lengths. For lengths not depicted in the catalog, please contact technical sales.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.