Zoro Homepage

Purgex, Air Operated, Non-Adjustable, Buna Seals

  • Mfr # B3162-501

  • Zoro # G216547426


product price: $95.15
/ea
Free Shipping & Returns

Key Features

Seal Material
Buna
Overall Height
4 in
Material
Aluminum
Includes
Buna Seals
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3162-501
Zoro #
G216547426
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Length
3 in
Overall Width
2 in

Details

Seal Material
Buna
Material
Aluminum
Includes
Buna Seals

Description

Item # B3162-501, Air Operated PurgeX for Liquid, Buna-N Seals, 1 Feed, Non-Adjustable, Full Stroke ***Adjustable Unit Shown*** PurgeX has the ability to deliver very small amounts of lubricant with each cycle and can be rapidly cycled for greater volumes; it is excellent for high speed applications. Precise volumetric delivery is achieved with the positive displacement design. There is no after drip, which makes PurgeX a very effective lubrication solution where product contamination is a concern. This PurgeX is operated with compressed air between 40 to 120 PSI. The body is made of anodized aluminum alloy, and the unit tolerates temperatures from -15° F to 180° F. Buna-N seals are used. The liquid delivery per cycle is .012 cubic inches. The piston diameter is .250 and travels .250 per stroke. The air and liquid inlet are both 1/8 female NPT. It has a 1/8 female NPT outlet. This is a single feed unit that is 2 in length and 4 in height. There is a 9/32 dia mounting hole. For applications with multiple feed points, internal Threadapter connections provide common air and lubricant lines for all PurgeX pumps in the same manifold. Each PurgeX in the manifold operates as an individual pump. It is easy to connect additional PurgeX pumps. The self-priming PurgeX will fill lines with lubricant automatically. A vacuum of 20-25 HG pulls liquid into the PurgeX chamber with each cycle. The piston ratio is 9:1, which converts inlet pressure from standard shop air into as much as 1,080 PSI at the outlet. Any entrapped air and other impurities are automatically purged from the system when the piston slightly over-travels the pump chamber with each cycle. The net result is the ability to reliably deliver an exact amount of lubricant. Additional requirements include a reservoir, 3-way solenoid valve, timer or sequence signal, and tubing and fittings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.