Zoro Homepage

PurgeX Circulating Oil Systems - 1, 1 RPM, Bracket

  • Mfr # B4360-1B120601

  • Zoro # G416547431


product price: $716.99
/ea
Free Shipping & Returns

Key Features

Reservoir Capacity
1 Gallon
Material
Anodized Aluminum Alloy
Overall Height
18 in
Number of Feeds
1
Mounting Type
Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4360-1B120601
Zoro #
G416547431
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Length
7 in
Overall Width
9 in

Details

Reservoir Capacity
1 Gallon
Material
Anodized Aluminum Alloy
Number of Feeds
1
Mounting Type
Bracket
Includes
Bracket

Description

Item # B4360-1B120601, PurgeX Circulating Oil System with 1 gal Acrylic Reservoir, 1 Feed, Motor Operated, 120V/60Hz, 1 RPM, BracketThis PurgeX Circulating Oil System is easy to use, reliable and compact. It provides the means for dripping oil over gears, bearings, crankshafts, etc. with the intent of collecting and re-using the fluid. It is ideal for small volume applications where excessive heat build-up is not a concern. It can be used with bearings, motors, fans, rolling mills, presses, pumps, compressors, gears, generators and a variety of other applications. The miniature circulating oil system is operated with a motor driven PurgeX pump. The pump cycles small, precise amounts of lubricant at frequent intervals. The fluid is recovered by means of gravity and is subject to passive heat loss as it circulates back to the reservoir ._x000D_ _x000D_The PurgeX pump included with this circulating oil system delivers precise volumes of liquid with its positive displacement design. Each PurgeX in the manifold operates as an individual pump with a separate adjustment for lubricant delivery per cycle. The liquid delivery per motor revolution is adjustable between 0 to .009 cubic inches and continuous as long as power is supplied to the motor. The motor speed is 1 RPM a 6 RPM model is also available. The motor is mounted to the pump with a bracket. This unit is also available with the motor enclosed in an electrical box ._x000D__x000D_There is a clear and durable 1 gallon acrylic reservoir to collect and circulate fluid. The reservoir has cast aluminum end plates and Buna-N seals. A 1 diameter plated steel hinge lid makes filling the reservoir quick and simple. A 40 micron aluminum filter removes impurities from the fluid before it cycles to the lube point. The filter is easily accessible for cleaning or replacement ._x000D__x000D_This PurgeX Circulating Oil System is easy to install; simply route tubing to the lube point and back to the reservoirs return. Activate the mini circulating oil system with a standard 120V/60Hz power supply other voltages and frequencies are available upon request ._x000D__x000D_This system has an overall length of 17 15/16 and width of 6 23/32. It stands 8 1/32 tall. There are 4 13/32 diameter mounting holes in the aluminum mounting brackets located on the bottom of the reservoir .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.