Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PurgeX Complete Systems - in.Ready to Goin. Lubrication Systems - 3

  • Mfr # B3471-103

  • Zoro # G516547621


product price: $1,285.99
/ea
Free Shipping & Returns

Key Features

Capacity
1/2 gal
Seal Material
Buna
Material
Anodized Aluminum Alloy
Overall Height
22 in
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3471-103
Zoro #
G516547621
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
22 in
Overall Length
8 in
Overall Width
7 in

Details

Capacity
1/2 gal
Seal Material
Buna
Material
Anodized Aluminum Alloy
Includes
Compact Hinged-Door Nema 12 Enclosure
Number of Feeds
3

Description

Item # B3471-103, Ready to Go Lubrication System, 3 Air-Operated PurgeX Pumps for Liquid, Nema 12 Enclosure, 1/2 gal Reservoir, 120V/60Hz or 110V/50HzPurgeX Ready to Go lubrication systems are reliable, economical, and easy to install. This system features 3 patented PurgeX pumps with a 3-way air solenoid, easy-to-fill polycarbonate reservoir, and programmable cycle timer. The lubrication system is housed in a compact hinged-door Nema 12 enclosure, with the durable external reservoir allowing visual observation of the liquid level. The system requires only compressed air, electricity, and lubricant to begin operation. PurgeX pumps provide precise liquid delivery, reducing excess environmental contaminants as well as costs and hazards associated with wasted fluid .The image provided displays the Lubrication System with 6 PurgeX pumps. This item is a 3 pump system .PurgeXPurgeX has the ability to deliver very small amounts of lubricant with each cycle and can be rapidly cycled for greater volumes; it is excellent for high speed applications. Precise volumetric delivery is achieved with the positive displacement design. Any entrapped air and other impurities are automatically purged from the system when the piston slightly over-travels the pump chamber with each cycle. The net result is the ability to reliably deliver an exact amount of lubricant. There is no after drip, which makes PurgeX a very effective lubrication solution where product contamination is a concern .The bank of 3 PurgeX pumps included in this system is operated with compressed air between 40 to 120 PSI. The bodies of the pumps are made of anodized aluminum alloy and the units tolerate temperatures from -15° F to 180° F. Buna-N seals are used Viton seals are also available. The liquid delivery per cycle is adjustable between 0 to .012 cubic inches. The output of each pump can be independently and accurately adjusted by using the external knob located on each pump .Ready to Go FeaturesThis Ready to Go Lubrication System has a 1/2 gallon polycarbonate reservoir externally mounted to the Nema 12 enclosure. The clear, durable reservoir with a polypropylene base allows liquid levels to be easily viewed. The reservoir can be simply and efficiently refilled using the self-closing filler cap .An adjustable, programmable cycle timer regulates lubrication intervals from .6 seconds to 24 hours. The 3-way air solenoid is powered by 110V/50Hz or 120V/60Hz for additional voltages and frequen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.