PurgeX Complete Systems - Quick Packs for Oil Dispensing Air Operated - 4, 120V/60Hz, 1 qt

  • Mfr # B3544-104

  • Zoro # G516547300


product price:  $863.99
/ea
Free Shipping & Returns

Key Features

Reservoir Capacity
1 qt
Includes
Mounting Plate
Overall Height
11 in
Overall Width
6 in
Overall Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3544-104
Zoro #
G516547300
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
11 in
Overall Width
6 in
Overall Length
11 in

Details

Reservoir Capacity
1 qt
Includes
Mounting Plate
Number of Feeds
4
Capacity
1 qt
Material
Anodized Aluminum Alloy
Seal Material
Buna-N and Viton

Description

Item # B3544-104, Quick Pack Complete Lubrication System, 4 Air Operated PurgeX Pumps for Liquid, 1 qt Polycarbonate Reservoir, 120V/60HzPurgeX Quick Pack lubrication systems are reliable, economical, compact and easy to install. This Quick Pack features 3 patented PurgeX pumps with a 3-way solenoid, easy to fill polycarbonate reservoir, and programmable cycle timer. The complete lubrication system is secured on a galvanized steel mounting plate that will fit into a standard 12 X 12 X 6 electrical enclosure. The system requires only compressed air, electricity, and lubricant to begin operation .PurgeXPurgeX has the ability to deliver very small amounts of lubricant with each cycle and can be rapidly cycled for greater volumes; it is excellent for high speed applications. Precise volumetric delivery is achieved with the positive displacement design. Any entrapped air and other impurities are automatically purged from the system when the piston slightly over-travels the pump chamber with each cycle. The net result is the ability to reliably deliver an exact amount of lubricant. There is no after drip, which makes PurgeX a very effective lubrication solution where product contamination is a concern .The 4 PurgeX pumps included in this system are operated with compressed air between 40 to 120 PSI. The body is made of anodized aluminum alloy and the unit tolerates temperatures from -15° F to 180° F. Buna-N seals are used Viton seals are also available. The liquid delivery per cycle is adjustable between 0 to .012 cubic inches. Each PurgeX operates as an individual pump with a separate adjustment for lubricant delivery per cycle and 1/8 female NPT outlet .The output can be easily and accurately adjusted by using the external knob located on each pump .Quick Pack FeaturesThis Quick Pack has a 1 quart clear polycarbonate reservoir mounted to the plate. The reservoir is durable and allows liquid levels to be easily viewed. A polypropylene screw cap on top of the reservoir can be removed for refilling .An adjustable, programmable cycle timer regulates lubrication intervals from .6 seconds to 24 hours. The 3-way air solenoid is powered by 120V/60Hz for additional voltages and frequencies, please consult factory. The solenoid has a 1/8 female NPT air inlet; this is the only air connection required to operate the lubrication system .The galvanized steel mounting plate is 10 7/8 across, 10 3/4 in height, and extends 5 1/2 in depth. The plate allows for su

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.