
PurgeX Complete Systems - Quick Packs for Oil Dispensing Std Motor Operated - 2, 1 pt, 120V/60Hz
Mfr # B3545-102
Zoro # G116547328
product price: $694.99
/ea
Free Shipping & Returns
Key Features
Number of Feeds
2
Reservoir Capacity
1 pt
Capacity
1 pt
Overall Length
11 in
Material
Anodized Aluminum Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B3545-102
Zoro #
G116547328
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
11 in
Overall Height
11 in
Overall Width
6 in
Details
Number of Feeds
2
Reservoir Capacity
1 pt
Capacity
1 pt
Material
Anodized Aluminum Alloy
Includes
Mounting Plate
Seal Material
Buna-N and Viton
Description
Item # B3545-102, Quick Pack Complete Lubrication System, 2 Motor Operated PurgeX Pumps for Liquid, 1 pt Polycarbonate Reservoir, 120V/60HzPurgeX Quick Pack Complete Lubrication Systems are reliable, economical, compact and easy to install. This Quick Pack features 2 patented PurgeX pumps with a programmable cycle timer and easy to fill polycarbonate reservoir. The complete lubrication system is secured on a galvanized steel mounting plate that will fit into a standard 12 X 12 X 6 electrical enclosure. The system requires only electricity and lubricant to begin operation .PurgeXPurgeX has the ability to deliver very small amounts of lubricant with each cycle. Any entrapped air and other impurities are automatically purged from the system when the piston slightly over-travels the pump chamber with each cycle. The net result is the ability to reliably deliver an exact amount of lubricant. There is no after drip, which makes PurgeX a very effective lubrication solution where product contamination is a concern .This system is ideal for applications where compressed air is not available. The pumps are operated by an electric motor powered by 120V/60Hz other voltages and frequencies are available upon request .The motor completes a cycle over a 60 second interval. There may be several drips over the course of those 60 seconds, but each pump dispenses the same amount every minute it is in operation. Lubrication can be synchronized with machine operation by activating both from the same electrical circuit .The bodies of the Purgex pumps are made of anodized aluminum alloy. The units tolerate temperatures from -15° F to 120° F. Buna-N seals are used Viton seals are also available. The liquid delivery per motor revolution is adjustable between 0 to .009 cubic inches and continuous as long as power is supplied to the motor. The motor speed is 1 RPM for other motor speeds, consult factory. Each pump has a separate internal adjustment for lubricant delivery per cycle. The piston diameter is .250. There is a 1/8 female NPT liquid inlet. Each pump has a 1/8 female NPT outlet .Quick Pack FeaturesThis Quick Pack has a 1 pint clear polycarbonate reservoir mounted to the plate. The reservoir is durable and allows liquid levels to be easily viewed. A polypropylene screw cap on top of the reservoir can be removed for refilling. An adjustable, programmable cycle timer regulates lubrication intervals from .05 seconds to 100 hours. The galvanized steel mounting p
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.