PurgeX Complete Systems - Quick Packs for Oil Dispensing Std Motor Operated - 4, 1 qt, 120V/60Hz

  • Mfr # B3545-104

  • Zoro # G616547255


product price:  $959.99
/ea
Free Shipping & Returns

Key Features

Seal Material
Buna-N and Viton
Includes
Mounting Plate
Number of Feeds
4
Overall Width
6 in
Reservoir Capacity
1 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3545-104
Zoro #
G616547255
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 in
Overall Length
11 in
Overall Height
11 in

Details

Seal Material
Buna-N and Viton
Includes
Mounting Plate
Number of Feeds
4
Reservoir Capacity
1 qt
Capacity
1 qt
Material
Anodized Aluminum Alloy

Description

Item # B3545-104, Quick Pack Complete Lubrication System, 4 Motor Operated PurgeX Pumps for Liquid, 1 qt Polycarbonate Reservoir, 120V/60HzPurgeX Quick Pack Complete Lubrication Systems are reliable, economical, compact and easy to install. This Quick Pack features 4 patented PurgeX pumps with a programmable cycle timer and easy to fill polycarbonate reservoir. The complete lubrication system is secured on a galvanized steel mounting plate that will fit into a standard 12 X 12 X 6 electrical enclosure. The system requires only electricity and lubricant to begin operation .PurgeXPurgeX has the ability to deliver very small amounts of lubricant with each cycle. Precise volumetric delivery is achieved with the positive displacement design. Any entrapped air and other impurities are automatically purged from the system when the piston slightly over-travels the pump chamber with each cycle. The net result is the ability to reliably deliver an exact amount of lubricant. There is no after drip, which makes PurgeX a very effective lubrication solution where product contamination is a concern .This system is ideal for applications where compressed air is not available. The pumps are operated by an electric motor powered by 120V/60Hz other voltages and frequencies are available upon request. The motor completes a cycle over a 60 second interval. There may be several drips over the course of those 60 seconds, but each pump dispenses the same amount every minute it is in operation. Lubrication can be synchronized with machine operation by activating both from the same electrical circuit .The bodies of the Purgex pumps are made of anodized aluminum alloy. The units tolerate temperatures from -15° F to 120° F. Buna-N seals are used Viton seals are also available. The liquid delivery per motor revolution is adjustable between 0 to .009 cubic inches and continuous as long as power is supplied to the motor. The motor speed is 1 RPM for other motor speeds, consult factory. Each pump has a separate internal adjustment for lubricant delivery per cycle. The piston diameter is .250. There is a 1/8 female NPT liquid inlet. Each pump has a 1/8 female NPT outlet .Quick Pack FeaturesThis Quick Pack has a 1 quart clear polycarbonate reservoir mounted to the plate. The reservoir is durable and allows liquid levels to be easily viewed. A polypropylene screw cap on top of the reservoir can be removed for refilling .An adjustable, programmable cycle timer regulates lubr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.