Zoro Homepage

PurgeX for Grease Dispensing - Air Operated - 1

  • Mfr # B3162-401

  • Zoro # G816547444


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Seal Material
Buna
Number of Feeds
1
Overall Height
5 in
Includes
Buna Seals
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3162-401
Zoro #
G816547444
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 in
Overall Width
2 in
Overall Length
3 in

Details

Seal Material
Buna
Number of Feeds
1
Includes
Buna Seals
Material
Anodized Aluminum Alloy

Description

Item # B3162-401, Air Operated Purgex for Grease, Buna-N Seals, 1 FeedPurgeX has the ability to deliver very small amounts of lubricant with each cycle and can be rapidly cycled for greater volumes. Precise volumetric delivery is achieved with the positive displacement design. There is no after drip, which makes PurgeX a very effective lubrication solution where product contamination is a concern .This PurgeX is operated with compressed air between 40 to 120 PSI. It is suitable for use with grease grades 00, 0, 1 and 2. The body is made of anodized aluminum alloy and the unit tolerates temperatures from -15° F to 180° F. Buna-N seals are used. The grease delivery per cycle is adjustable between 0 to .012 cubic inches. The piston diameter is .250 and can travel as much as .250 per stroke. The air and liquid inlet are both 1/8 female NPT. It has a 1/8 female NPT outlet. This is a single feed unit that is 2 in length and 4.06 in height. There is a 9/32 dia mounting hole .For applications with multiple feed points, internal Threadapter connections provide common air and lubricant lines for all PurgeX pumps in the same manifold. Each PurgeX in the manifold operates as an individual pump with a separate adjustment for lubricant delivery per cycle. It is easy to connect additional PurgeX pumps. Lubricant delivery can be completely shut off at any time by adjusting the piston to the fully closed position .Some amount of pressure from the grease supply is necessary. That pressure can be achieved with a small reservoir that uses spring force or larger air pressurized reservoirs. PurgeX functions accurately and reliably when drawing lubricant from these sources. Any entrapped air and other impurities are automatically purged from the pump when the piston slightly over-travels the pump chamber with each cycle .Additional requirements include a pressurized reservoir, 3-way solenoid valve, timer or sequence signal, and tubing and fittings. Because grease tends to be slow-moving even when under pressure, the distance between the reservoir and pump should be as short as possible .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.