PurgeX for Grease Dispensing - Air Operated w/2 Liquid and Air Connections - 1/8in. Female NPT, 4
- Mfr # B3352-404
- Zoro # G316547326
product price:
$
429.99
/ea
Free Shipping & Returns
Key Features
Includes
Buna Seals
Number of Feeds
4
Seal Material
Buna-N
Overall Width
7 in
Overall Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B3352-404
- Zoro #
- G316547326
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 7 in
- Overall Length
- 2 in
- Overall Height
- 5 in
- Air Inlet Size
- 1/8 FNPT
Details
- Includes
- Buna Seals
- Number of Feeds
- 4
- Seal Material
- Buna-N
- Material
- Anodized Aluminum Alloy
- Item
- Grease Pump
- Power Source
- Air
Description
Item # B3352-404, Air Operated PurgeX for Grease with 2 Liquid and Air Connections, Buna-N Seals, 4 FeedsPurgeX has the ability to deliver very small amounts of lubricant with each cycle and can be rapidly cycled for greater volumes; it is excellent for high speed applications. Precise volumetric delivery is achieved with the positive displacement design. There is no after drip, which makes PurgeX a very effective lubrication solution where product contamination is a concern .This PurgeX features air and liquid inlets on two sides, allowing multiple PurgeX units to be connected with tubing. This results in the ability to link lubrication points over a long distance using a single air supply and liquid source .This PurgeX is operated with compressed air between 40 to 120 PSI. It is suitable for use with grease grades 00, 0, 1 and 2 .The body is made of anodized aluminum alloy and the unit tolerates temperatures from -15° F to 180° F. Buna-N seals are used. The liquid delivery per cycle is adjustable between 0 to .012 cubic inches. The piston diameter is .250 and can travel as much as .250 per stroke. The air and liquid connections are 1/8 female NPT. Each feed has a 1/8 female NPT outlet. This is a 4 feed unit that is 6.12 in length and 4.06 in height. There is a 9/32 dia mounting hole on each feed .For applications with multiple feed points, internal Threadapter connections provide common air and lubricant lines for all PurgeX pumps in the same manifold. Each PurgeX in the manifold operates as an individual pump with a separate adjustment for lubricant delivery per cycle. It is easy to connect additional PurgeX pumps. Lubricant delivery can be completely shut off at any time by adjusting the piston to the fully closed position .Some amount of pressure from the grease supply is necessary. That pressure can be achieved with a small reservoir that uses spring force or larger air pressurized reservoirs. PurgeX functions accurately and reliably when drawing lubricant from these sources. Any entrapped air and other impurities are automatically purged from the pump when the piston slightly over-travels the pump chamber with each cycle .Additional requirements include a pressurized reservoir, 3-way solenoid valve, timer or sequence signal, and tubing and fittings. Because grease tends to be slow-moving even when under pressure, the distance between the reservoir and pump should be as short as possible .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.