PurgeX for Grease Dispensing - Air Operated with Spray Dispensing with Standard 8in. Nozzle - 4

  • Mfr # B3559-404X08

  • Zoro # G516547393


product price:  $716.99
/ea
Free Shipping & Returns

Key Features

Lubrication Type
Grease
Seal Material
Buna
Number of Feeds
4
Material
Anodized Aluminum Alloy
Includes
Buna Seals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3559-404X08
Zoro #
G516547393
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Width
2 in
Overall Height
12 in

Details

Lubrication Type
Grease
Seal Material
Buna
Number of Feeds
4
Material
Anodized Aluminum Alloy
Includes
Buna Seals

Description

Item # B3559-404X08, Air Operated Spray PurgeX for Grease, 4 Feeds, Buna-N Seals, 8 NozzlesPurgeX has the ability to deliver very small amounts of lubricant with each cycle and can be rapidly cycled for greater volumes. Precise volumetric delivery is achieved with the positive displacement design .This PurgeX is operated with compressed air between 40 to 120 PSI. It is suitable for use with grease grades 00, 0, 1 and 2. Each feed has an integral 8 coaxial spray nozzle that is flexible yet rigid enough to allow for precise positioning. Longer nozzles are available. Lubricant and air mix at the nozzle tip to disperse grease in a round pattern. There is a separate needle control for air flow to the nozzle. No additional air supply or separate air regulator is required, making this a highly efficient spray method .The body is made of anodized aluminum alloy and the unit tolerates temperatures from -15° F to 180° F. Buna-N seals are used. The piston diameter is .250 and can travel as much as .250 per stroke. The grease delivery per cycle is adjustable between 0 to .012 cubic inches. The air and liquid inlet are both 1/8 female NPT. This is a 4 feed unit that is 5 23/32 in length and 4 in height plus the nozzle length. There is a 9/32 dia mounting hole on each feed .For applications with multiple feed points, internal Threadapter connections provide common air and lubricant lines for all PurgeX pumps in the same manifold. It is easy to connect additional PurgeX pumps. Each PurgeX in the manifold operates as an individual pump with a separate adjustment for lubricant delivery per cycle as well as a separate air spray adjustment stem. Lubricant delivery can be completely shut off at any time by adjusting the piston to the fully closed position .Some amount of pressure from the grease supply is necessary. That pressure can be achieved with a small reservoir that uses spring force or larger air pressurized reservoirs. PurgeX functions accurately and reliably when drawing lubricant from these sources. Any entrapped air and other impurities are automatically purged from the pump when the piston slightly over-travels the pump chamber with each cycle .Additional requirements include a pressurized reservoir, 3-way solenoid valve, timer or sequence signal, and tubing and fittings. Because grease tends to be slow-moving even when under pressure, the distance between the reservoir and pump should be as short as possible .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.