Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PurgeX for Grease Dispensing - Integral Reservoir - Air Operated - 2

  • Mfr # B3325-402

  • Zoro # G416547202


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Includes
Buna Seals
Number of Feeds
2
Overall Length
5 in
Material
Anodized Aluminum Alloy
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3325-402
Zoro #
G416547202
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Overall Width
3 in
Overall Height
9 in

Details

Includes
Buna Seals
Number of Feeds
2
Material
Anodized Aluminum Alloy
Seal Material
Buna

Description

Item # B3325-402, Air Operated Purgex with Integral Grease Reservoir, Buna-N Seals, 2 FeedsPurgeX has the ability to deliver very small amounts of lubricant with each cycle and can be rapidly cycled for greater volumes. Precise volumetric delivery is achieved with the positive displacement design. There is no after drip, which makes PurgeX a very effective lubrication solution where product contamination is a concern .A 1 oz fiberglass and aluminum grease reservoir is connected directly to the unit. A spring inside the reservoir ensures that the grease reaches the inlet. The reservoir is filled through a zerk fitting. It is suitable for use with grease grades 00, 0, 1 and 2 .This PurgeX is operated with compressed air between 40 to 120 PSI. The body is made of anodized aluminum alloy and the unit tolerates temperatures from -15° F to 180° F. Buna-N seals are used. The grease delivery per cycle is adjustable between 0 to .012 cubic inches. The piston diameter is .250. The air inlet and grease fill fitting are both 1/8 female NPT. Each feed has a 1/8 female NPT outlet. This is a 2 feed unit that is 4 1/2 in length and 8.06 in height. There is a 9/32 dia mounting hole on each feed .For applications with multiple feed points, internal Threadapter connections provide common air and lubricant lines for PurgeX pumps in the same manifold. Each PurgeX in the manifold operates as an individual pump with a separate adjustment for lubricant delivery per cycle. It is easy to connect additional PurgeX pumps. Lubricant delivery can be completely shut off at any time by adjusting the piston to the fully closed position. Two 3/4 spacers are shipped loose with the unit. They slip over the mounting bolts supplied by customer between the pumps and the mounting surface. They account for the width of the reservoir so that the pumps install parallel to the mounting surface .PurgeX functions accurately and reliably. Any entrapped air and other impurities are automatically purged from the pump when the piston slightly over-travels the pump chamber with each cycle .Additional requirements include a 3-way solenoid valve, timer or sequence signal, and tubing and fittings .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.