
PurgeX for Grease Dispensing - Integral Reservoir - Air Operated - 8
Mfr # B3325-408
Zoro # G016547640
product price: $835.99
/ea
Free Shipping & Returns
Key Features
Includes
Buna Seals
Overall Height
9 in
Overall Width
12 in
Number of Feeds
8
Seal Material
Buna
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B3325-408
Zoro #
G016547640
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
9 in
Overall Width
12 in
Overall Length
3 in
Details
Includes
Buna Seals
Number of Feeds
8
Seal Material
Buna
Material
Anodized Aluminum Alloy
Description
Item # B3325-408, Air Operated Purgex with Integral Grease Reservoir, Buna-N Seals, 8 FeedsPurgeX has the ability to deliver very small amounts of lubricant with each cycle and can be rapidly cycled for greater volumes. Precise volumetric delivery is achieved with the positive displacement design. There is no after drip, which makes PurgeX a very effective lubrication solution where product contamination is a concern ._x000D__x000D_A 1 oz fiberglass and aluminum grease reservoir is connected directly to the unit. A spring inside the reservoir ensures that the grease reaches the inlet. The reservoir is filled through a zerk fitting. It is suitable for use with grease grades 00, 0, 1 and 2 ._x000D__x000D_This PurgeX is operated with compressed air between 40 to 120 PSI. The body is made of anodized aluminum alloy and the unit tolerates temperatures from -15° F to 180° F. Buna-N seals are used. The grease delivery per cycle is adjustable between 0 to .012 cubic inches. The piston diameter is .250. The air inlet and grease fill fitting are both 1/8 female NPT. Each feed has a 1/8 female NPT outlet. This is an 8 feed unit that is 12 in length and 8.06 in height. There is a 9/32 dia mounting hole on each feed ._x000D__x000D_For applications with multiple feed points, internal Threadapter connections provide common air and lubricant lines for PurgeX pumps in the same manifold. Each PurgeX in the manifold operates as an individual pump with a separate adjustment for lubricant delivery per cycle. It is easy to connect additional PurgeX pumps. Lubricant delivery can be completely shut off at any time by adjusting the piston to the fully closed position ._x000D_ Two 3/4 spacers are shipped loose with the unit. They slip over the mounting bolts supplied by customer between the pumps and the mounting surface. They account for the width of the reservoir so that the pumps install parallel to the mounting surface. _x000D_PurgeX functions accurately and reliably. Any entrapped air and other impurities are automatically purged from the pump when the piston slightly over-travels the pump chamber with each cycle ._x000D__x000D_Additional requirements include a 3-way solenoid valve, timer or sequence signal, and tubing and fittings ._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.