PurgeX for Oil Dispensing - Air Operated with All Liquid Contact Seals Viton - 3
- Mfr # B3162-203
- Zoro # G516547287
product price:
$
254.99
/ea
Free Shipping & Returns
Key Features
Seal Material
Viton
Number of Feeds
3
Overall Width
2 in
Overall Height
4 in
Includes
Viton Seals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B3162-203
- Zoro #
- G516547287
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 2 in
- Overall Height
- 4 in
- Overall Length
- 5 in
- Outlet Size
- 1/8 in
Details
- Item
- Oil Pump
- Seal Material
- Viton
- Number of Feeds
- 3
- Includes
- Viton Seals
- Material
- Anodized Aluminum Alloy
- Outlet Pressure Max. (PSI)
- 120 psi
- Wetted Materials
- Anodized Aluminum Alloy
- Power Source
- Air
- Max. Fluid Temp.
- -15 Degrees to 180 Degrees F
- Pump Ratio
- 9:1
Description
Item # B3162-203, Air Operated Purgex for Liquid, All Liquid Contact Seals Viton, 3 FeedsPurgeX has the ability to deliver very small amounts of lubricant with each cycle and can be rapidly cycled for greater volumes; it is excellent for high speed applications. Precise volumetric delivery is achieved with the positive displacement design. There is no after drip, which makes PurgeX a very effective lubrication solution where product contamination is a concern .This PurgeX is operated with compressed air between 40 to 120 PSI. The body is made of anodized aluminum alloy and the unit tolerates temperatures from -15° F to 180° F. All liquid contact seals are Viton, other seals are Buna-N. The liquid delivery per cycle is adjustable between 0 to .012 cubic inches. The piston diameter is .250 and can travel as much as .250 per stroke. The air and liquid inlet are both 1/8 female NPT. Each feed has a 1/8 female NPT outlet. This is a 3 feed unit that is 4 1/2 in length and 4 in height. There is a 9/32 dia mounting hole on each feed .For applications with multiple feed points, internal Threadapter connections provide common air and lubricant lines for all PurgeX pumps in the same manifold. Each PurgeX in the manifold operates as an individual pump with a separate adjustment for lubricant delivery per cycle. It is easy to connect additional PurgeX pumps. Lubricant delivery can be completely shut off at any time by adjusting the piston to the fully closed position .The self-priming PurgeX will fill lines with lubricant automatically. A vacuum of 20-25 HG pulls liquid into the PurgeX chamber with each cycle. The piston ratio is 9:1, which converts inlet pressure from standard shop air into as much as 1,080 PSI at the outlet. Any entrapped air and other impurities are automatically purged from the system when the piston slightly over-travels the pump chamber with each cycle. The net result is the ability to reliably deliver an exact amount of lubricant .Additional requirements include a reservoir, 3-way solenoid valve, timer or sequence signal, and tubing and fittings .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.