
Shop OIL-RITE
See all product information
PurgeX for Oil Dispensing - Air Operated w/Spray Dispensing w/Standard 8in. Nozzle and Buna-N Seals
Mfr # B3559-104X08
Zoro # G516547461
product price: $701.99
/ea
Free Shipping & Returns
Key Features
Number of Feeds
4
Seal Material
Buna-N
Overall Height
12 in
Overall Length
6 in
Includes
Buna Seals
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B3559-104X08
Zoro #
G516547461
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
12 in
Overall Length
6 in
Overall Width
2 in
Details
Number of Feeds
4
Seal Material
Buna-N
Includes
Buna Seals
Material
Anodized Aluminum Alloy
Description
Item # B3559-104X08, Air Operated Spray PurgeX for Liquid, 4 Feeds, Buna-N Seals, 8 NozzlesPurgeX has the ability to deliver very small amounts of lubricant with each cycle and can be rapidly cycled for greater volumes; it is excellent for high speed applications. Precise volumetric delivery is achieved with the positive displacement design .This PurgeX is operated with compressed air between 40 to 120 PSI. Each feed has an integral 8 coaxial spray nozzle that is flexible yet rigid enough to allow for precise positioning. Longer nozzles are available .Lubricant and air mix at the nozzle tip to atomize the fluid. There is a separate needle control for air flow to the nozzle. No additional air supply or separate air regulator is required, making this a highly efficient spray method .The body is made of anodized aluminum alloy and the unit tolerates temperatures from -15° F to 180° F. Buna-N seals are used. The piston diameter is .250 and can travel as much as .250 per stroke. The liquid delivery per cycle is adjustable between 0 to .012 cubic inches. The air and liquid inlet are both 1/8 female NPT. This is a 4 feed unit that is 5 23/32 in length and 4 in height plus nozzle length. There is a 9/32 dia mounting hole on each feed .For applications with multiple feed points, internal Threadapter connections provide common air and lubricant lines for all PurgeX pumps in the same manifold. It is easy to connect additional PurgeX pumps. Each PurgeX in the manifold operates as an individual pump with a separate adjustment for lubricant delivery per cycle as well as a separate air spray adjustment stem. Lubricant delivery can be completely shut off at any time by adjusting the piston to the fully closed position .The self-priming PurgeX will fill lines with lubricant automatically. A vacuum of 20-25 HG pulls liquid into the PurgeX chamber with each cycle. Any entrapped air and other impurities are automatically purged from the system when the piston slightly over-travels the pump chamber with each cycle. The net result is the ability to reliably deliver an exact amount of lubricant .Additional requirements include a reservoir, 3-way solenoid valve, timer or sequence signal, and tubing and fittings .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.