PurgeX for Oil Dispensing - Motor Operated w/External Volume Adjustment Powered by 24VDC w/2 Feeds

  • Mfr # B3475-B2B024D01

  • Zoro # G816547628


product price:  $390.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Bracket
Includes
Bracket
Number of Feeds
2
Seal Material
Buna-N and Viton
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3475-B2B024D01
Zoro #
G816547628
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Overall Height
5 in
Overall Width
5 in

Details

Mounting Type
Bracket
Includes
Bracket
Number of Feeds
2
Seal Material
Buna-N and Viton
Material
Anodized Aluminum Alloy

Description

Item # B3475-B2B024D01, Motor Operated PurgeX for Liquid with External Volume Adjustment, 2 Feeds, 1 RPM, 24VDC, BracketPurgeX has the ability to deliver very small amounts of lubricant with each cycle. Precise volumetric delivery is achieved with the positive displacement design. There is no after drip, which makes PurgeX a very effective lubrication solution where product contamination is a concern .This PurgeX is ideal for applications where compressed air is not available or where direct interface to machine controls is desired. It is operated by an electric motor powered by 24VDC other voltages and frequencies are available upon request. Lubrication cycles can be easily synchronized with machine operation. The body is made of anodized aluminum alloy and the unit tolerates temperatures from -15° F to 120° F. Buna-N seals are used. The liquid delivery per motor revolution is adjustable between 0 to .009 cubic inches and continuous as long as power is supplied to the motor. The motor speed is 1 RPM a 5 RPM model is also available. The piston diameter is .250. There is a 1/8 female NPT liquid inlet. Each feed has a 1/8 female NPT outlet. This is a 2 feed unit that is 4 7/32 in length and 4 17/32 in height. There are 2 13/64 dia mounting holes. The motor is mounted to the pump with a bracket. The unit is also available with the motor enclosed in an electrical box .Each PurgeX in the manifold operates as an individual pump with a separate adjustment for lubricant delivery per cycle. The volume of output can easily be adjusted by using the external knobs. Lubricant delivery can be completely shut off at any time by adjusting the piston to the fully closed position. Do not use a pipe plug as this could cause damage to the internal mechanism .The self-priming PurgeX will fill lines with lubricant automatically. A vacuum pulls liquid into the PurgeX chamber with each cycle. Any entrapped air and other impurities are automatically purged from the system when the piston slightly over-travels the pump chamber with each cycle. The net result is the ability to reliably deliver an exact amount of lubricant .Additional requirements include a reservoir, electrical connection, and tubing and fittings .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.