Zoro Homepage

Purgex, Spray, 1 Feed, 4in. Long, Buna

  • Mfr # B3559-101X04

  • Zoro # G216547280


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Includes
Buna Seals
Number of Feeds
1
Material
Aluminum
Overall Length
2 in
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3559-101X04
Zoro #
G216547280
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Overall Height
8 in
Overall Width
2 in

Details

Includes
Buna Seals
Number of Feeds
1
Material
Aluminum
Seal Material
Buna-N

Description

Item # B3559-101X04, Air Operated Spray PurgeX for Liquid, 1 Feed, Buna-N Seals, 4 Nozzle ***Standard 8 Nozzle Shown*** PurgeX has the ability to deliver very small amounts of lubricant with each cycle and can be rapidly cycled for greater volumes; it is excellent for high speed applications. Precise volumetric delivery is achieved with the positive displacement design. This PurgeX is operated with compressed air between 40 to 120 PSI. An integral 4 coaxial spray nozzle is flexible yet rigid enough to allow for precise positioning. Lubricant and air mix at the nozzle tip to atomize the fluid. There is a separate needle control for air flow to the nozzle. No additional air supply or separate air regulator is required, making this a highly efficient spray method. The body is made of anodized aluminum alloy, and the unit tolerates temperatures from -15° F to 180° F. Buna-N seals are used. The piston diameter is .250 and can travel as much as .250 per stroke. The liquid delivery per cycle is adjustable between 0 to .012 cubic inches. The air and liquid inlet are both 1/8 female NPT. This is a single feed unit that is 1 31/32 in length and 4 in height plus nozzle length. There is a 9/32 dia mounting hole. For applications with multiple feed points, internal Threadapter connections provide common air and lubricant lines for all PurgeX pumps in the same manifold. It is easy to connect additional PurgeX pumps. Each PurgeX in the manifold operates as an individual pump with a separate adjustment for lubricant delivery per cycle as well as a separate air spray adjustment stem. Lubricant delivery can be completely shut off at any time by adjusting the piston to the fully closed position. The self-priming PurgeX will fill lines with lubricant automatically. A vacuum of 20-25 HG pulls liquid into the PurgeX chamber with each cycle. Any entrapped air and other impurities are automatically purged from the system when the piston slightly over-travels the pump chamber with each cycle. The net result is the ability to reliably deliver an exact amount of lubricant. Additional requirements include a reservoir, 3-way solenoid valve, timer or sequence signal, and tubing and fittings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.