PurgeX with Integral Reservoir - Motor Operated Powered by 120V/60Hz - Electrical Box, 4

  • Mfr # B3477-B4E120601

  • Zoro # G616547415


product price: $653.99
/ea
Free Shipping & Returns

Key Features

Includes
Electrical Box
Seal Material
Buna-N and Viton
Number of Feeds
4
Reservoir Capacity
1.5 Oz
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3477-B4E120601
Zoro #
G616547415
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Overall Width
7 in
Overall Height
9 in

Details

Includes
Electrical Box
Seal Material
Buna-N and Viton
Number of Feeds
4
Reservoir Capacity
1.5 Oz
Mounting Type
Electrical Box
Material
Anodized Aluminum Alloy
Lubrication Type
Grease

Description

Item # B3477-B4E120601, Motor Operated PurgeX with Integral Grease Reservoir, 4 Feeds, 1 RPM, 120V/60Hz, Electrical BoxPurgeX has the ability to deliver very small amounts of lubricant with each cycle. Precise volumetric delivery is achieved with the positive displacement design. There is no after drip, which makes PurgeX a very effective lubrication solution where product contamination is a concern ._x000D__x000D_This PurgeX is ideal for applications where compressed air is not available or where direct interface to machine controls is desired. It is operated by an electric motor powered by 120V/60Hz other voltages and frequencies are available upon request. Lubrication cycles can be easily synchronized with machine operation ._x000D__x000D_A 1 oz fiberglass and aluminum grease reservoir is connected directly to the unit. A spring inside the reservoir ensures that the grease reaches the inlet. The reservoir is filled through a zerk fitting. It is suitable for use with grease grades 00, 0, 1 and 2 ._x000D__x000D_The body is made of anodized aluminum alloy and the unit tolerates temperatures from -15° F to 120° F. Buna-N seals are used. The motor speed is 1 RPM. The liquid delivery per motor revolution is adjustable between 0 to .009 cubic inches. It is continuous as long as power is supplied to the motor. The piston diameter is .250. The grease is filled through a zerk fitting. The outlet is 1/8 female NPT . This is a 4 feed unit that is 6 3/8 in length and 8 7/16 in height. There are 2 13/64 dia mounting holes. The motor is enclosed in an electrical box ._x000D__x000D_Each PurgeX in the manifold operates as an individual pump with a separate adjustment for lubricant delivery per cycle. To adjust volume output, remove body with wrench and turn the adjustment nut. Lubricant delivery can be completely shut off at any time by adjusting the piston to the fully closed position. Do not use a pipe plug as this could cause damage to the internal mechanism ._x000D_ Two 3/4 spacers are shipped loose with the unit. They slip over the mounting bolts supplied by customer between the pumps and the mounting surface. They account for the width of the reservoir so that the pumps install parallel to the mounting surface. _x000D_PurgeX functions accurately and reliably. Any entrapped air and other impurities are automatically purged from the pump when the piston slightly over-travels the pump chamber with each cycle ._x000D__x000D_Additional requirement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.