Shop OIL-RITE

Sight Feed Valve, Adjust, 24Vdc Solenoid Shutoff, 1/8 Male Npt Inlet, 1/4 Female Npt Outlet, Viton

  • Mfr # B1835-14V1S024DW
  • Zoro # G016554457

product price: 
$
167.99
/ea
Free Shipping & Returns

Key Features

Includes
Viton Seals
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B1835-14V1S024DW
Zoro #
G016554457
UPC #
-
Country of Origin
United States
Includes
Viton Seals

Description

Item # B1835-14V1S024DW, Adjustable Sight Feed Valve With Solenoid Shutoff, 1/8 Male NPT Inlet, 1/4 Female NPT Outlet, 24VDC Sight Feed Valves with Solenoid Shutoffs allow visual observation of the liquid stream. An adjustable precision needle valve controls the flow rate; it has a friction lock to guard against loosening from vibration. The flow rate can be adjusted from an extremely low drop rate to a stream. These valves are especially useful when small quantities of liquid are needed. Their use can be extended to any application requiring adjustable, visible flow control. Drop feeding can be observed through the glass viewing window in the valve body. The valve sight chambers are vented to ensure proper flow and prevent airlock, withstanding up to 5 PSI DC and 10 PSI AC inlet to drip nozzle pressure. The solenoid has a 1/2 NPT thread for connecting with conduit and is powered by 24VDC please consult factory for additional voltages and frequencies. The valves feature an aluminum alloy valve body, glass sights, Viton seals, and a 1/8 diameter port. Total height of the valve is 3 1/2. The sight feed valve is suitable for temperatures up to 225° F.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.