Shop OIL-RITE
See all product information
Create Account
Sight Feed Valve, Adjustable, 120/60 Solenoid Shutoff, 1/4 Female Npt Inlet, 5/8-18 Remote Mount
- Mfr # B1835-47B1S1206W
- Zoro # G816554572
product price:
$
122.99
/ea
Free Shipping & Returns
Key Features
Includes
Solenoid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1835-47B1S1206W
- Zoro #
- G816554572
- UPC #
- -
- Country of Origin
- United States
- Includes
- Solenoid
Description
Item # B1835-47B1S1206W, Adjustable Sight Feed Valve With Solenoid Shutoff, 1/4 Female NPT Inlet, 5/16-24 Female Outlet, 120V/60Hz, 5/8-18 Remote Mounting Outlet ***1/8 Female NPT Inlet Shown*** Sight Feed Valves with Solenoid Shutoffs allow visual observation of the liquid stream. An adjustable precision needle valve controls the flow rate; it has a friction lock to guard against loosening from vibration. The flow rate can be adjusted from an extremely low drop rate to a stream. These valves are especially useful when small quantities of liquid are needed. Their use can be extended to any application requiring adjustable, visible flow control. Drop feeding can be observed through the glass viewing window in the valve body .The valve sight chamber is vented to ensure proper flow and prevent airlock, withstanding up to 5 PSI DC and 10 PSI AC inlet to drip nozzle pressure .The solenoid has a 1/2 NPT thread for connecting with conduit and is powered by 120V/60Hz please consult factory for additional voltages and frequencies. The valve features an aluminum alloy valve body, plated steel components, glass sight, Buna-N seals, and a 1/8 diameter port. Total height of the valve is 2 15/16. This sight feed valve is suitable for temperatures up to 225° F.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.