
Sight Feed Valve, Adjustable, Angle, 1/8 Female Npt Inlet, 1/4 Male Npt Outlet, Buna, Solid Gaskets
Mfr # B1628-114B2HW
Zoro # G116554586
product price: $22.55
/eaKey Features
Includes
Buna Seals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1628-114B2HW
Zoro #
G116554586
UPC #
-
Country of Origin
United States
Details
Includes
Buna Seals
Description
Item # B1628-114B2HW, Angle Small Sight Feed Valve, Solid Gasket, 1/8 Female NPT Inlet, 1/4 Male NPT Outlet, Handwheel ***1/8 Male Outlet NPT Shown*** Small Sight Feed Valves allow visual observation of the liquid stream, with the volume of flow controlled by an adjustable precision control needle valve. These units are principally used on gravity or pressure lubricating systems for bearing lubrication on machinery. Their use can be extended to any application requiring adjustable, visible flow control. The inlet and outlet are in an angle configuration, with the inlet on the side of the body and the outlet on the bottom. The needle valve adjustment is located on the top of the body. The solid gasket design is used with a sealed pressure system. Vented designs are also available. This handwheel valve tamperproof is also available withstands up to 225° F and 125 PSI inlet to orifice pressure. The valve features a steel plated valve body and needle assembly, glass sights, Buna-N seals, and a 1/16 diameter port. Total Height of the valve is 2 7/8. The valve has a 1/8 female NPT inlet and a 1/4 male NPT outlet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.