Shop OIL-RITE

Standard Aluminum Liquid Gauge with 13in. to 24in. Centerline - 15in., 1/2in. Male NPT Adapters

  • Mfr # B3540-11500BN3W

  • Zoro # G916547580


product price:  $98.99
/ea
Free Shipping & Returns

Key Features

Height
16 in
Material
Aluminum
Includes
Male NPT Adapters
Width
2 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B3540-11500BN3W
Zoro #
G916547580
UPC #
-
Country of Origin
United States

Dimensions

Height
16 in
Width
2 in
Length
2 in

Details

Material
Aluminum
Includes
Male NPT Adapters

Description

Item # B3540-11500BN3W, Standard Aluminum Liquid Level Gauge, 15 Centerline, 1/2 Male NPT AdaptersStandard Aluminum Liquid Level Gauges can be used to view liquid levels in hydraulic reservoirs, gearboxes, bearing housings, crankcases, transformers and machinery oil reservoirs. Their use can be extended to any industrial liquid level viewing application .This sturdy gauge is made of corrosion and rust resistant milled aluminum. The end pieces are permanently secured through a staking process. The unit tolerates up to 175 PSI and 225° F. The liquid viewing sight is glass. Leak-proof construction is achieved with Buna-N seals .Fluid enters through the cross hole in the hollow lower bolt. The gauge is vented into the tank through the cross hole in the hollow top bolt .The length between the center of the two bolts is referred to as the centerline. The distance between the center of the tank holes must be within 1/32 of the centerline measurement. This gauge is mounted from the front of the tank with 2 bolts with 1/2 Male NPT Adapters .

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.