Straight Sight Feed Valves w/1/8in. Inlet, Vented - Handwheel, 1/8in. Male NPT, 1/8in. Female NPT

  • Mfr # B1628-421B1HW
  • Zoro # G316554539
product price: 
$
28.35
/ea

Key Features

Includes
Vented
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B1628-421B1HW
Zoro #
G316554539
UPC #
-
Country of Origin
United States

Details

Includes
Vented

Description

Item # B1628-421B1HW, Straight Small Sight Feed Valve, 1/8 Male NPT Inlet, 1/8 Female NPT Outlet, HandwheelSmall Sight Feed Valves allow visual observation of the liquid stream, with the volume of flow controlled by an adjustable precision control needle valve. These units are principally used on gravity or pressure lubricating systems for bearing lubrication on machinery. Their use can be extended to any application requiring adjustable, visible flow control .The inlet and outlet are in a straight configuration with the needle valve adjustment on the side of the body. The valve is vented to ensure proper flow and prevent airlock. Solid gasket designs are available for sealed pressure applications .This handwheel valve tamperproof is also available withstands up to 225° F and 125 PSI inlet to orifice pressure with vented sight chambers. The valve features a steel plated valve body and needle assembly, glass sights, Buna-N seals, and a 1/16 diameter port. Total Height of the valve is 2 9/32 .The valve has a 1/8 male NPT inlet and a 1/8 female NPT outlet .

Ratings & reviews