Universal Sight Feed Valve - T-Handle, 1/4in. Female NPT, 1/2in. Male NPT

  • Mfr # B2501-9

  • Zoro # G916554571


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Includes
T-Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B2501-9
Zoro #
G916554571
UPC #
-
Country of Origin
United States

Details

Includes
T-Handle

Description

Item # B2501-9, Universal Sight Feed Valve, 1/4 Female NPT Inlet, 1/2 Male NPT Outlet, T-HandleUniversal Bulls-Eye Sight Feed Valves allow visual observation of the liquid stream from a distance, with the volume of flow controlled by an adjustable needle valve. The bulls-eye sight feed valve has excellent flow characteristics with low pressure drop. These units are principally used on gravity or pressure lubricating systems of larger machinery where considerable capacities of oil must be dispensed. The sturdy construction makes them especially suitable for paper mill machinery, steel mills, rolling mills, sugar mills, steam and gas engines, gear units, etc. Their use can be extended to any application requiring adjustable, visible flow control .Large glass sight windows on both sides of the valve are gasketed to prevent leakage and permit excellent observation of the liquid stream. Threaded retaining rings on both sides secure the glass. The sights can easily be removed for cleaning or replacement without disconnecting the valve .The vent in the sight chamber ensures proper flow and prevents airlock. When the vent is replaced with a solid pipe plug part no. A4167-1, maximum sight chamber pressure is 55 PSI .This T-Handle valve withstands up to 225° F and 125 PSI inlet to orifice pressure. The valve features steel plated needle assembly, gold anodized aluminum valve body, 1 1/2 diameter sight glass, Buna-N seals, and 1/4 diameter port. Total Height of the valve is 6 21/32 .3 1/4 Female NPT inlets are provided as well as a 1/2 Male NPT outlet .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.