Zoro Homepage

Vent Plugs with Deflector - 1/4in. Male NPT

  • Mfr # A3229-2

  • Zoro # G116554593


product price: $14.29
/ea

Key Features

Height
1 in
Overall Length (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3229-2
Zoro #
G116554593
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Overall Length (In.)
1 in

Description

Item # A3229-2, Vent Plug with Deflector, 1/4 Male NPTVent plugs with Deflectors feature a sturdy one-piece construction, safe for use anywhere. They are used on bearings, gear boxes, reservoirs, and any application where pressure or vacuum relief is necessary. They can also be used as filler plugs .This vent plug features a splash deflector to prevent liquid from spilling into the vent hole and outside. No screens or filters are used in order to allow air to communicate freely with the outside. The body of the vent plug is plated steel and has a 1/4 male NPT. The unit has a 9/16 hex and is 1 in height .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.