Zoro Homepage

Vent Plugs with Deflector - 1/8in. Male NPT

  • Mfr # A3229-1

  • Zoro # G316478835


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Construction
Plated Steel
Overall Length (In.)
1 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3229-1
Zoro #
G316478835
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
1 in
Height
1 in

Details

Construction
Plated Steel
Item
Vent Plugs with Deflector - 1/8" Male NPT

Description

Item # A3229-1, Vent Plug with Deflector, 1/8in. Male NPTVent plugs with Deflectors feature a sturdy one-piece construction, safe for use anywhere. They are used on bearings, gear boxes, reservoirs, and any application where pressure or vacuum relief is necessary. They can also be used as filler plugs .This vent plug features a splash deflector to prevent liquid from spilling into the vent hole and outside. No screens or filters are used in order to allow air to communicate freely with the outside. The body of the vent plug is plated steel and has a 1/8in. male NPT. The unit has a 7/16in. hex and is 15/16in. in height .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.