Zoro Homepage

Vent Plugs with Filter - 1/4in. Male NPT

  • Mfr # A3432-2

  • Zoro # G616554536


product price: $13.85
/ea

Key Features

Height
1 in
Overall Length (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3432-2
Zoro #
G616554536
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Overall Length (In.)
2 in

Description

Item # A3432-2, Vent Plug with Filter, 1/4 Male NPTVent Plugs with Filters can be used to relieve pressure or vacuum on bearing housings, gear boxes, reservoirs, or any application where venting is necessary. These vent plugs assure pressure equalization and minimize undesirable problems, such as bearing seal blowout due to excessive pressure .The body of the vent plug is plated steel and has a 1/4 Male NPT. The vent allows air to communicate freely through a 40 micron cellulose filter .The unit withstands temperatures up to 225° F. It is 1 in height and has an 11/16 hex .To remove the filter, simply unscrew the hex cap on top. A cost-effective replacement filter is readily available part no. B751-25 .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.