Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vent Plugs with Filter and Deflector - 1/2in. Male NPT

  • Mfr # A5170-4

  • Zoro # G216554493


product price: $25.89
/ea

Key Features

Overall Length (In.)
2 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A5170-4
Zoro #
G216554493
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
2 in
Height
2 in

Description

Item # A5170-4, Vent Plug with Filter and Deflector, 1/2 Male NPTVent Plugs with Filters and Deflectors can be used to relieve pressure or vacuum on bearing housing, gear boxes, reservoirs, or any application where venting is necessary. These vent plugs assure pressure equalization and minimize undesirable problems, such as bearing seal blowout due to excessive pressure .The vent plugs allow air to freely communicate through a 40 micron cellulose filter. A splash deflector prevents liquid from spilling into the vent hole and outside. The unit withstands temperatures up to 225° F. The body is plated steel and has a 1/2 Male NPT. It has an 15/16 hex size and the total height is 1 5/16 .To remove the filter, simply unscrew the hex cap on top. A cost-effective replacement filter is available part no. B751-16 .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.