Shop OIL-RITE

Vented Straight Brass Gauge - 12 21/32in., 14 1/4in., 1/2in. Male NPT, 5/8in. dia

  • Mfr # B1145-15

  • Zoro # G216554561


product price:  $60.75
/ea

Key Features

Material
Brass
Height
15 in
Diameter
5/8 in. dia
Includes
Vented
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B1145-15
Zoro #
G216554561
UPC #
-
Country of Origin
United States

Dimensions

Height
15 in
Diameter
5/8 in. dia
Width
2 in
Length
2 in

Details

Material
Brass
Includes
Vented

Description

Item # B1145-15, Vented Straight Brass Gauge, 12 21/32 Sight Opening, 5/8 Diameter Glass, 1/2 Male NPT Mounting ThreadVented Straight Brass Gauges can be used on oil bearings, gear boxes, crank cases, transformers, switches or any application requiring visual indication of liquid level. The leak proof construction, large vent hole and unrestricted passages permit fast and accurate liquid level response .This brass gauge is installed vertically. It features a 5/8 diameter glass sight protected by a shield. The shield can be revolved to the most convenient position for viewing or taken off completely for cleaning. A protected vent hole in the cap reduces the possibility of dust, dirt, or moisture getting inside the gauge. The gauge uses only atmospheric pressure. A Teflon washer reduces friction between the cap and the glass during installation and adjustments. Buna-N seals are used. The unit tolerates temperatures up to 225° F .Straight Brass Gauges can also be custom built with alternate caps. To view the optional caps, please use our product search feature .A Total Height 14 1/4B Sight Opening 12 21/32C Length of Mounting Thread 5/8D Hex Size 15/16

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.