Window Flow Sight for Full Flow - Special Config - 1/4in. Female NPT, 1/4in. Female NPT, 350 PSI

  • Mfr # YA7525-2

  • Zoro # G816547567


product price:  $29.49
/ea

Key Features

Max. Working Pressure (PSI)
350 PSI
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YA7525-2
Zoro #
G816547567
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in

Details

Max. Working Pressure (PSI)
350 PSI

Description

Item # YA7525-2, High Pressure Window Flow Sight, 1/4 Female NPT Inlet, 1/4 Female NPT Outlet, Viton Seals, 350 PSI MaxWindow Flow Sights are primarily used in low pressure oil lines. The air-tight glass sight allows visual observation of the liquid flow, clarity, and condition. There are no restrictions on the inside of the sight, resulting in the full flow of liquid, equal to the respective pipe size. The unit can be installed in any position horizontally, vertically, or at an angle .The body of the flow sight is plated steel. The glass sight has a pressure tight, solid gasket design with Viton seals. The unit tolerates temperatures up to 230° F. The maximum recommended pressure is 350 PSI. The total height is 2 25/32 and the hex size is 11/16. The visible area of the glass sight is 1 1/16 in length .

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.