Window Flow Sight with Ball Indicator - 1/2in. Female NPT, 1/2in. Female NPT, Buna-N

  • Mfr # B4765-4B

  • Zoro # G816547178


product price:  $75.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4765-4B
Zoro #
G816547178
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in

Description

Item # B4765-4B, Window Flow Sight with Ball Indicator, 1/2 Female NPT Inlet and OutletWindow Flow Sights with Ball Indicator have an air-tight glass sight that allows visual observation of liquid flow, clarity, and condition. A nylon ball indicator shows the direction of fluid movement .The body is plated steel. The glass sight has a pressure tight, solid gasket design with Buna-N seals. This flow sight features a 1/2 diameter off-white nylon ball to visually indicate fluid movement. The flow of fluid will position the ball toward the outlet .The unit can be installed in any position horizontally, vertically, or at an angle . It tolerates temperatures up to 180° F. The maximum recommended pressure is 125 PSI. The total height is 5 and the hex size is 1 1/16. The visible area of the glass sight is 1 5/16 in length .NOTE: This image is a general illustration of a window flow sight with ball indicator.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.