Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Guard for 9 Oz Constant Level Lubricator

  • Mfr # B5401-1

  • Zoro # G116547458


product price: $67.89
/ea

Key Features

Body Material
Plated Steel
Overall Height
4 in
Overall Length
4 in
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B5401-1
Zoro #
G116547458
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Length
4 in
Overall Width
4 in

Details

Body Material
Plated Steel

Description

A stainless steel wire guard offers an extra level of protection for 9 oz. constant level lubricators located in exposed areas. It diverts potential blows away from the glass or acrylic reservoir. The American Petroleum Institute standard requires the use of such a protective guard for its centrifugal pumps. The Oil-Rite wire guard installs securely by hand with no tools required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.