Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluid Storage Container, Yellow, Plastic

  • Mfr # LST2310

  • Zoro # G8681437


product price: $7,015.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Yellow
Capacity
250 L
Includes
Desiccant Breather, Drip Tray, Drum Transfer Hose Kit, Oil Consumption Meter, Oil Level Indicator
Height (In.)
31.5 in
Type
Dispenser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LST2310
Zoro #
G8681437
UPC #
-
Country of Origin
Multiple

Dimensions

Height (In.)
31.5 in
Outside Diameter
27 1/2 in
Overall Height
31 1/2 in

Details

Item
Fluid Storage Container
Color
Yellow
Capacity
250 L
Includes
Desiccant Breather, Drip Tray, Drum Transfer Hose Kit, Oil Consumption Meter, Oil Level Indicator
Type
Dispenser
Container Material
Plastic
Fluid Capacity
65 gal
Resistance Properties
Impact Resistant
Product Type
Dispenser

Description

Fluid Storage Container, Dispenser, 250 L, Yellow, Height (In.) 31.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.