Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluid Storage Container, Yellow, Plastic

  • Mfr # LST5310

  • Zoro # G8681988


product price: $8,393.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Yellow
Capacity
500 L
Type
Dispenser
Height (In.)
62.5 in
Overall Height
62 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LST5310
Zoro #
G8681988
UPC #
-
Country of Origin
Multiple

Dimensions

Height (In.)
62.5 in
Overall Height
62 1/2 in
Outside Diameter
27 1/2 in

Details

Item
Fluid Storage Container
Color
Yellow
Capacity
500 L
Type
Dispenser
Container Material
Plastic
Fluid Capacity
132 gal
Product Type
Dispenser

Description

Fluid Storage Container, Dispenser, 500 L, Yellow, Height (In.) 62.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.