Fluid Storage Container, Drum, 10 L Capacity, 13.7 in H, 10 in Outiside Dia, Clear
Mfr # 101010
Zoro # G3208107
product price: $66.39
/eaKey Features
Outside Dia. (In.)
10 in
Color
Clear
Height (In.)
13.7 in
Type
Drum
For Use With
Any Genuine OIL SAFE Lid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101010
Zoro #
G3208107
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia. (In.)
10 in
Height (In.)
13.7 in
Overall Height
13 3/4 in
Outside Diameter
10 in
Mouth Outside Diameter
4 3/4 in
Details
Item
Fluid Storage Container
Color
Clear
Type
Drum
For Use With
Any Genuine OIL SAFE Lid
Material
HDPE
Capacity
10 L
Container Material
Plastic
Fluid Capacity
2.5 gal
Product Type
Container
Resistance Properties
Chemical Resistant
Description
Fluid Storage Container, Drum, HDPE, 10 L, Clear, Height (In.) 13.7 in, Outside Dia. (In.) 10 in, Spout Length (In.) -, For Use With Any Genuine OIL SAFE Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.