Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oil Safe Fluid Storage Container, Drum, HDPE, 1.5 L 101001

Fluid Storage Container, Drum, HDPE, 1.5 L (Discontinued)

  • Mfr # 101001
  • Zoro # G1417945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101001
Zoro #
G1417945
UPC #
810733010500
Country of Origin
United States

Dimensions

Outside Dia. (In.)
6.2 in
Height (In.)
7 in
Outside Diameter
6 1/4 in

Details

Color
Clear
Material
HDPE
Type
Drum
For Use With
Any Genuine OIL SAFE Lid
Item
Fluid Storage Container
Capacity
1.5 L

Description

Fluid Storage Container, Drum, HDPE, 1.5 L, Clear, Height (In.) 7 in, Outside Dia. (In.) 6.2 in, Spout Length (In.) -, For Use With Any Genuine OIL SAFE Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.