Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluid Storage Container, Drum, 5 L Capacity, 10.7 in H., 7.7 in Outside Dia, Clear

  • Mfr # 101005

  • Zoro # G2338463


product price: $33.29
/ea

Key Features

Outside Dia. (In.)
7.7 in
Color
Clear
Height (In.)
10.7 in
Type
Drum
For Use With
Any Genuine OIL SAFE Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101005
Zoro #
G2338463
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
7.7 in
Height (In.)
10.7 in
Mouth Outside Diameter
4 3/4 in
Outside Diameter
7 3/4 in
Overall Height
10 3/4 in

Details

Item
Fluid Storage Container
Color
Clear
Type
Drum
For Use With
Any Genuine OIL SAFE Lid
Material
HDPE
Capacity
5 L
Product Type
Container
Container Material
Plastic
Resistance Properties
Chemical Resistant
Fluid Capacity
1.25 gal

Description

Fluid Storage Container, Drum, HDPE, 5 L, Clear, Height (In.) 10.7 in, Outside Dia. (In.) 7.7 in, Spout Length (In.) -, For Use With Any Genuine OIL SAFE Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.